Elongated Closed Front Toilet Seat with Cover in Bone

This product has been replaced by

*CVR* ELG CFWC EC STA SFT ST
Mayfair by Bemis Elongated Closed Front with Cover Toilet Seat in Bone
Manufacturer Part #115EC 006
You last purchased this on
 
Mayfair by Bemis

Elongated Closed Front Toilet Seat with Cover in Bone

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

*CVR* ELG CFWC EC STA SFT ST
Mayfair by Bemis Elongated Closed Front with Cover Toilet Seat in Bone
Manufacturer Part #115EC 006
Mayfair by Bemis

Elongated Closed Front Toilet Seat with Cover in Bone

  • Fast #
  • Part #B113EC006
  • Item #530638
  • Manufacturer Part #113EC 006
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Bone Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Cushioned vinyl with a Durable enameled wood core
  • Color-matched bumpers and hinges
  • Easy•Clean™ hinge allows for quick removal of seat for easy cleaning
  • Made with environmentally friendly materials and processes
  • Proudly made in the USA
  • Fits all manufacturers' elongated bowls
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Neutrals
Color Finish Name:
Bone
GSA Approved:
No
Hardware Included:
Yes
IAPMO Listed -:
No
Length:
18-13/16 in
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front With Cover
Type:
B113EC006
Width:
14-1/8 in