Round Closed Front Toilet Seat With Cover in White

You last purchased this on
 
Mayfair by Bemis

Round Closed Front Toilet Seat With Cover in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mayfair by Bemis

Round Closed Front Toilet Seat With Cover in White

  • Fast #
  • Part #B1373EC000
  • Item #2309023
  • Manufacturer Part #7M1373EC 000
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Cushioned vinyl with a durable molded wood core
  • Fits all manufacturers' round bowls
  • Easy-Clean & Change® hinge allows for removal of seat for easy cleaning and replacement
  • Made with environmentally friendly materials and processes
  • Made in the USA (Sheboygan Falls, WI)
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
GSA Approved:
No
Hardware Included:
Yes
IAPMO Listed -:
No
Length:
17-4/25 in
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Round
Toilet Seat Type:
Closed Front With Cover
Width:
14-1/4 in