Round Closed Front Toilet Seat with Cover in White

This product has been replaced by

*CVR* RND CFWC EC STA SFT ST
Mayfair by Bemis Round Closed Front with Cover Toilet Seat in White
Manufacturer Part #15EC 000
You last purchased this on
 
Mayfair by Bemis

Round Closed Front Toilet Seat with Cover in White

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

*CVR* RND CFWC EC STA SFT ST
Mayfair by Bemis Round Closed Front with Cover Toilet Seat in White
Manufacturer Part #15EC 000
Mayfair by Bemis

Round Closed Front Toilet Seat with Cover in White

  • Fast #
  • Part #B13EC000
  • Item #2308939
  • Manufacturer Part #13EC 000
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Cushioned vinyl with a Durable enameled wood core
  • Color-matched bumpers and hinges
  • Easy•Clean™ hinge allows for quick removal of seat for easy cleaning
  • Made with environmentally friendly materials and processes
  • Proudly made in the USA
  • Fits all manufacturers' round bowls
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
GSA Approved:
No
Hardware Included:
Yes
IAPMO Listed -:
No
Length:
17-1/8 in
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Round
Toilet Seat Type:
Closed Front With Cover
Width:
15 in