12 x 4 x 13 x 22-1/2 in. 2-1/2# Lead Flashing

You last purchased this on
 
Mayfield

12 x 4 x 13 x 22-1/2 in. 2-1/2# Lead Flashing

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mayfield

12 x 4 x 13 x 22-1/2 in. 2-1/2# Lead Flashing

  • Fast #
  • Part #LFL1213P2
  • Item #231605
  • Manufacturer Part #LFSTD12132254
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Used primarily on flat roof hot mop applications
  • Requires Certification

Specifications

Pipe Diameter:
4 in
Roof Flashing Material:
Lead
Roof Flashing Size:
12 in x 13 in