14 x 1-1/2 x 14 x 10 in. 2-1/2# Lead Flashing

You last purchased this on
 
Mayfield

14 x 1-1/2 x 14 x 10 in. 2-1/2# Lead Flashing

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mayfield

14 x 1-1/2 x 14 x 10 in. 2-1/2# Lead Flashing

  • Fast #
  • Part #LFL141410J
  • Item #136857
  • Manufacturer Part #LFSTD14140112
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Used primarily on flat roof hot mop applications
  • Requires Certification

Specifications

Height:
10 in
Pipe Diameter:
1-1/2 in
Roof Flashing Material:
Lead
Roof Flashing Size:
14 in x 14 in