3 in. Lead Roof Flashing
3 in. Lead Roof Flashing
Frequently Purchased Together
Product Details
- Used primarily on flat roof hot mop applications
Specifications
- GSA Approved:
- No
- Height:
- 2-1/2 in
- IAPMO Listed -:
- No
- Pipe Diameter:
- 3 in
- Roof Flashing Material:
- Lead
- Size:
- 2.5#