30 in. Galvanized Water Heater Pan

You last purchased this on
 
Mayfield

30 in. Galvanized Water Heater Pan

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mayfield

30 in. Galvanized Water Heater Pan

  • Fast #
  • Part #M00143024
  • Item #1638448
  • Manufacturer Part #HP30-2
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Diameter:
30 in
Height:
2 in
Material:
Galvanized
Shape:
Square
Width:
30 in