Mayfield 4# Lead Flashing

LPRF

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Most Specs call for a 4" to 6" skirt, making this a very cost effective flashing for that application
  • Used primarily on flat roof hot mop applications

SPECIFICATIONS

Diameter
2 in
Length
16 in
Material
Lead
Width
16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday