5 lbs. Lead Wool Bag

You last purchased this on
 
Mayfield

5 lbs. Lead Wool Bag

This product requires certification to purchase.
You last purchased this on
 
Mayfield

5 lbs. Lead Wool Bag

  • Fast #
  • Part #MMRLWS
  • Item #43537
  • Manufacturer Part #LW5
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Our cold packing is available in 5 lbs. Cartons or 50 lbs. Waterproof bags. It averages about 2 1/2' to one pound
  • Certified to meet federal specification QQ-C-40
  • Lead Wool, a form of caulking lead, is long fine strands of chemical grade lead which is twisted into 5/8" rope for use in various applications
  • Requires Certification

Specifications

Material:
Lead Wool
Product Type:
Wool Bag
Size:
5 lbs