0 items

Mayfield Lead Roof Flashing

LFL1818

  • FITS PIPE SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

CARB OTC LEED Compliant
No
Fits Pipe Size
2 in
GSA Approved
No
IAPMO Listed
No
Length
18 in
Material
Lead
Width
18 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday