7 x 3/4 in. Cold Chisel

You last purchased this on
 
Mayhew Steel

7 x 3/4 in. Cold Chisel

This product requires certification to purchase.
You last purchased this on
 
Mayhew Steel

7 x 3/4 in. Cold Chisel

  • Fast #
  • Part #MAY10602
  • Item #4061429
  • Manufacturer Part #10602
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Metal
Length:
7 in
Material:
Steel
Number of Pieces:
1 Piece
Tool Type:
Chisel
Width:
3/4 in