0 items

Maytag 1.6 cf 1000 W Over-The-Range Microwave in Stainless Steel

MMMV1164WS

Color Finish

(Pricing is for Stainless Steel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Control lockout disables the control panel to avoid unintended use
  • Incandescent cooktop light provides direct light to the cooktop below for better cooking visibility
  • Precision touch electronic controls
  • Turntable turns the inside of the microwave into a rotating surface to cook and reheat food more evenly
  • Two speed adjustable fan

SPECIFICATIONS

AMP
15
Capacity
1.6 cu ft
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
16 in
Height
17-1/4 in
Power Source
Electric
Vent Type
Recirculating
Volts
120V
Watts
1000
Width
30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday