27 in. 7.4 cu. ft. Gas Dryer in White
This product has been replaced by
Manufacturer Part #MGDP586KW
27 in. 7.4 cu. ft. Gas Dryer in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Premium Motor
- Automatic Dry
- Commercial-Grade Dryer
- Our best residential warranty coverage available for commercial-grade in-home laundry appliances
- Wrinkle Control Cycle
- Drum Light
- American Pride
- Capacity 7.4 cu. ft.
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Capacity:
- 7.4 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Turn Knob
- Depth:
- 29-1/4 in
- Energy Star Compliant:
- No
- Height:
- 42-1/2 in
- Interior Light:
- Yes
- Power Source:
- Gas
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 27 in