Maytag

14 cf Freestanding Topmount Refrigerator Reversible in White

Part #MMRT519SZDH  |  Manufacturer Part #MRT519SZDH

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

CEC Compliant: For Sale in CA

Color Finish: White

Color Finish Category: Whites

Depth: 34-7/8 in

Energy Star Compliant: No

Freezer Capacity Cu ft : 5.14 cu ft

Height: 66-1/8 in

Installation Type: Freestanding

Interior Light: Yes

Refrigerator Capacity Cu Ft : 14 cu ft

UL Listed: No

Width: 29-3/4 in