Maytag 1.7 cf Compact Over-the-Range Microwave

MMMV1174D

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

AMP
15
CEC Compliant
For Sale in CA
Capacity
1.7 cu ft
Color Finish
White
Color Finish Category
Whites
Depth
15-3/4 in
Energy Star Compliant
No
Height
17-1/4 in
Interior Light
Yes
UL Listed
No
Vent Type
Recirculating
Volts
120V
Watts
1000
Width
29-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday