Maytag 2 cf Over-the-Range Microwave with Interior Cooking Rack in White

MMMV4206F

Manufacturer Part #: MMV4206FW

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Fingerprint Resistant Stainless Steel
  • Sensor Reheat
  • Interior Cooking Rack
  • Multiple Speed Exhaust Fan
  • Mesh Grease Filter
  • Control Lockout Option
  • Charcoal Odor Filter
  • Ten Year Limited Parts Warranty
  • Stainless Steel Cavity

SPECIFICATIONS

AMP
15
CEC Compliant
For Sale in CA
Capacity
2 cu ft
Depth
17-3/4 in
Fan Speeds
3
Height
17-1/4 in
Interior Light
Yes
Power Source
Electric
UL Listed
Yes
Volts
120V
Width
30 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday