35-5/8 in. 20 cu. ft. Counter Depth French Door Refrigerator in Fingerprint Resistant Stainless Steel
35-5/8 in. 20 cu. ft. Counter Depth French Door Refrigerator in Fingerprint Resistant Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- PowerCold® Feature
- BrightSeries™ LED Lighting
- Fingerprint Resistant Stainless Steel
- Designed, Engineered, and Assembled in the U.S.A.
- Ten-Year Limited Parts Warranty on the Compressor
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- CEC Compliant:
- For Sale in CA
- Capacity:
- 20 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Fingerprint Resistant Stainless Steel
- Control Type:
- Electronic
- Depth:
- 29-1/2 in
- Display Type:
- Digital
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 5.62 cu ft
- Green Product:
- Yes, Energy Star
- Height:
- 70 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- LED Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 14.38 cu ft
- Refrigerator Type:
- Counter Depth, French Door
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 35-5/8 in