Maytag 2.1 cf Over-the-Range Microwave with Wide Tray

MMMV5219F

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Charcoal Odor Filter
  • Fingerprint Resistant Stainless Steel
  • Flush Hidden Vent
  • Mesh Grease Filter
  • Multiple Speed Exhaust Fan
  • Sensor Cooking
  • Stainless Steel Cavity
  • Ten Year Limited Parts Warranty
  • WideGlide™ Tray

SPECIFICATIONS

AMP
15
CEC Compliant
For Sale in CA
Capacity
2.1 cu ft
Color Finish
Black
Color Finish Category
Blacks
Depth
16-3/8 in
Energy Star Compliant
No
Fan Speeds
4
Height
17-1/8 in
Interior Light
Yes
Power Source
Electric
UL Listed
Yes
Volts
120V
Width
30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday