22.11 cu. ft. French Door Refrigerator in Fingerprint Resistant Stainless Steel
22.11 cu. ft. French Door Refrigerator in Fingerprint Resistant Stainless Steel
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- BrightSeries™ LED Lighting
- Humidity-Controlled FreshLock™ Crispers
- Fingerprint Resistant Stainless Steel
- Gallon Door Bins
- FreshFlow™ Produce Preserver
- Patented Door Seal Design
- Designed, Engineered, and Assembled in the U.S.A.
- Ten-Year Limited Parts Warranty on the Compressor
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- AMP:
- 15, 20
- CEC Compliant:
- For Sale in CA
- Capacity:
- 22.11 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Fingerprint Resistant Stainless Steel
- Control Type:
- Electronic
- Depth:
- 34-7/8 in
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 6.45 cu ft
- Green Product:
- Yes, Energy Star
- Handle Material:
- Metal
- Height:
- 70 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- LED Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 16.5 cu ft
- Refrigerator Type:
- French Door
- UL Listed:
- No
- Volts:
- 115V
- Width:
- 32-5/8 in