Maytag

23-7/8 in. 50dB 5-Cycle Built-In Undercounter Dishwasher with 14-Place Setting in White

Part #MMDB5969SDH  |  Manufacturer Part #MDB5969SDH

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Lead Law Compliant

Specifications

ADA Compliant: No

AMP: 15

CEC Compliant: For Sale in CA

Color Finish: White

Color Finish Category: Whites

Decibel Rating dB : 50 dB

Depth: 27 in

Energy Star Compliant: Yes

Green: Energy Star, Yes

Height: 34-1/2 in

Lead Law Compliant: Yes

Power Source: Electric

Volts: 120V

WaterSense Labeled: No

Width: 23-7/8 in