36 in. 16.66 cu. ft. Side-By-Side Refrigerator in Fingerprint Resistant Stainless Steel
36 in. 16.66 cu. ft. Side-By-Side Refrigerator in Fingerprint Resistant Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- PowerCold® Feature
- Store-N-Door® Ice Dispensing System
- Fingerprint Resistant Stainless Steel
- Stainless Steel Handles
- EveryDrop™ Water Filter
- Humidity-Controlled FreshLock™ Crispers
- Gallon Door Bins
- BrightSeries™ LED Lighting
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15, 20
- CEC Compliant:
- For Sale in CA
- Capacity:
- 26 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Fingerprint Resistant Stainless Steel
- Control Type:
- Touch
- Depth:
- 34-7/8 in
- Display Type:
- Digital
- Energy Star Compliant:
- No
- Freezer Capacity (Cu Ft):
- 8.93 cu ft cu ft
- Handle Material:
- Stainless Steel
- Height:
- 69-7/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 16.66 cu ft
- Refrigerator Type:
- Side-By-Side
- UL Listed:
- No
- Volts:
- 115V
- Width:
- 36 in