Maytag 26.17 cf French Door Refrigerator in Fingerprint Resistant Stainless Steel

MMFX2676FRZ

Manufacturer Part #: MFX2676FRZ

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Fingerprint Resistant Stainless Steel
  • Signature Maytag® Steel Shelves
  • Under-Shelf LED Lighting
  • PowerCold® Feature
  • BrightSeries™ LED Lighting
  • Ten-Year Limited Parts Warranty on the Compressor
  • Strongbox™ Hinge Design

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Depth
36 in
Freezer Capacity Cu ft
7.77 cu ft
Height
70 in
Interior Light
Yes
Lead Law Compliant
Yes
Power Source
Electric
Refrigerator Capacity Cu Ft
18.40 cu ft
Refrigerator Type
French Door
UL Listed
Yes
Volts
120V
Width
35-3/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday