27 in. 4.8 cu. ft. Electric Top Load Washer in White

You last purchased this on
 
Maytag

27 in. 4.8 cu. ft. Electric Top Load Washer in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Maytag

27 in. 4.8 cu. ft. Electric Top Load Washer in White

  • Fast #
  • Part #MMVWB757JW
  • Item #7914411
  • Manufacturer Part #MVWB757JW
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Power™ impeller
  • Large 4.8 cu. ft. capacity
  • PowerWash® cycle
  • Stainless steel wash basket
  • 10-year limited parts warranty* on the direct drive motor and wash basket
  • Rapid Wash cycle
  • Auto Sensing option
  • Deep Fill option
  • Sanitize Cycle with Oxi
  • Maytag® Commercial Technology
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
AMP:
15
CEC Compliant:
For Sale in CA
Capacity:
4.8 cu ft
Color Finish Category:
Whites
Color Finish Name:
White
Control Type:
Touchpad
Depth:
27 in
Energy Star Compliant:
No
Height:
42 in
Number of Cycles:
11
Number of Settings:
5
Number of Water Levels:
8
Power Source:
Electric
RPM:
900
UL Listed:
Yes
Volts:
120V
Weight:
135 lb
Width:
27-1/2 in