Maytag
27 in. 7.3 cu. ft. Gas Dryer in White
Part #MMGD5630HW | Item #7625883 | Manufacturer Part #MGD5630HW
Product Details
Specifications
ADA Compliant: Yes
BTU: 20000
CEC Compliant: For Sale in CA
Capacity: 7.3 cu ft
Color Finish: White
Color Finish Category: Whites
Depth: 30-3/4 in
Energy Star Compliant: Yes
Green: [Yes, Energy Star]
Height: 38-3/4 in
Interior Light: No
MBH: 20
Number of Cycles: 10
Power Source: Gas
Product Type: Front Load Dryer
Smart Home Enabled: No
UL Listed: No
Volts: 120V
Width: 27 in