30 in. 6 cu. ft. Electric Top Load Washer in White
PowerWash® 30 in. 6 cu. ft. Electric Top Load Washer in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- Application:
- Laundry
- CEC Compliant:
- For Sale in CA
- Capacity:
- 6 cu ft
- Collection:
- PowerWash®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Digital
- Depth:
- 30 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 43-7/16 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- Number of Cycles:
- 10
- Number of Settings:
- 10
- Power Source:
- Electric
- RPM:
- 1000
- UL Listed:
- Yes
- Volts:
- 120V
- Weight:
- 201 lb
- Width:
- 29-1/2 in