Maytag

29-3/4 in. 18.7 cf Right Hand Bottom Freezer Refrigerator in Black

Part #MMBF1958DEE  |  Manufacturer Part #MBF1958DEE

Color/Finish:
Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Lead Law Compliant

Specifications

ADA Compliant: No

AMP: 15

CEC Compliant: For Sale in CA

Color Finish: Black

Color Finish Category: Blacks

Depth: 33-3/8 in

Energy Star Compliant: Yes

Freezer Capacity Cu ft : 5.73 cu ft

Green: Energy Star, Yes

Height: 67 in

Installation Type: Freestanding

Interior Light: Yes

Lead Law Compliant: Yes

Refrigerator Capacity Cu Ft : 18.7 cu ft

Refrigerator Type: Bottom Mount Freezer

Volts: 120V

Width: 29-3/4 in