Maytag
29-5/8 in. 12.94 cu. ft. Bottom Mount Freezer Refrigerator in Fingerprint Resistant Stainless Steel
Part #MMBF1958FEZ | Item #7107503 | Manufacturer Part #MBF1958FEZ
Product Details
- Fingerprint Resistant Stainless Steel
- BrightSeries™ LED Lighting
- Ten-Year Limited Parts Warranty on the Compressor
- Humidity-Controlled FreshLock™ Crispers
- Designed, Engineered and Assembled in the U.S.A.
Specifications
ADA Compliant: No
AMP: 15
CEC Compliant: For Sale in CA
Capacity: 18.67 cu ft
Color Finish: Fingerprint Resistant Stainless Steel
Color Finish Category: Stainless Steel
Control Type: Electronic
Depth: 33-3/8 in
Energy Star Compliant: No
Freezer Capacity Cu ft : 5.73 cu ft cu ft
Green: [Yes, Energy Star]
Handle Material: Metal
Height: 67 in
Installation Type: Freestanding
Interior Light: Yes
LED Light: Yes
Lead Law Compliant: Yes
NSF Certified: No
Power Source: Electric
Refrigerator Capacity Cu Ft : 12.94 cu ft
Refrigerator Type: Bottom Mount Freezer
UL Listed: No
Volts: 115V
Width: 29-5/8 in