29-7/8 in. Electric 5-Burner Smoothtop Freestanding Range in Fingerprint Resistant Stainless Steel
29-7/8 in. Electric 5-Burner Smoothtop Freestanding Range in Fingerprint Resistant Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Power Preheat
- Power™ Element
- Fingerprint Reisstant Stainless Steel
- Ten Year Limited Parts Warranty - Electric Range
- Max Capacity Rack
- Dual-Choice™ element 12"/6"
- Auto Convect Conversion
- True Convection With Fan & Third Element
- Designed, Engineered, and Assembled in the U.S.A.
Specifications
- ADA Compliant:
- No
- AMP:
- 40
- Automatic Shut-Off:
- Yes
- Burner Type:
- Smoothtop
- Capacity:
- 6.4 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Fingerprint Resistant Stainless Steel
- Control Type:
- Touchpad/Knobs
- Depth:
- 27-3/4 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Handle Material:
- Metal
- Height:
- 47-7/8 in
- Ignition System:
- Electric Ignition
- Installation Type:
- Freestanding
- Maximum Capacity:
- 6.4 cu ft
- NSF Certified:
- No
- Number of Burners:
- 5
- Number of Elements:
- 5
- Power Source:
- Electric
- Self Clean:
- Yes
- UL Listed:
- Yes
- Volts:
- 120/240V
- Watts:
- 3200 W
- Width:
- 29-7/8 in