0 items

Maytag 29-7/8 in. Wide Gas Range with True Convection and Power Preheat

MMGR8800F

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Auto Convect Conversion
  • Designed, Engineered, and Assembled in the U.S.A.
  • Fingerprint Resistant Stainless Steel
  • Max Capacity Rack
  • Oval Burner
  • Power Preheat
  • Power™ Burner
  • Ten Year Limited Parts Warranty - Gas Range
  • True Convection With Fan & Third Element

SPECIFICATIONS

ADA Compliant
No
BTU
18000
Capacity
5.80 cu ft
Color Finish
Black
Color Finish Category
Blacks
Depth
27-7/8 in
ETL Listed
No
Fuel Type
LP Gas, Natural Gas
Handle Material
Plastic
Height
47-7/8 in
Ignition System
Direct Spark Ignition
Installation Type
Freestanding
Power Source
Gas
UL Listed
No
Volts
120V
Width
29-7/8 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday