Maytag 29-7/8 in. 4-Burner Freestanding Electric Range in Stainless Steel

MMER8600DS

Manufacturer Part #: MER8600DS

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Capacity
6.2 cu ft
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
27-3/4 in
ETL Listed
No
Height
47-7/8 in
Installation Type
Freestanding
Power Source
Electric
UL Listed
Yes
Volts
120/240V
Width
29-7/8 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday