32-15/16 in. 5.0 cu. ft. Electric Front Load Washer in Stainless Steel
32-15/16 in. 5.0 cu. ft. Electric Front Load Washer in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 20
- CEC Compliant:
- For Sale in CA
- Capacity:
- 5.0 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 32-15/16 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 38-5/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Material:
- Stainless Steel
- Number of Cycles:
- 14
- Number of Settings:
- 5
- Power Source:
- Electric
- Smart Home Compatibility:
- Amazon Alexa, Android, Google Assistant, iOS, NEST
- Smart Home Enabled:
- Yes
- UL Listed:
- Yes
- WaterSense Labeled:
- No
- Width:
- 27 in