0 items

Maytag 32-5/8 in. 22.5 cf French Door Refrigerator

MMFF2258VE

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
AMP
15
CEC Compliant
For Sale in CA
Color Finish
White
Color Finish Category
Whites
Depth
35-1/2 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
69-15/16 in
Interior Light
Yes
Lead Law Compliant
Yes
Refrigerator Type
Bottom Mount Freezer, French Door
Volts
115V
Width
32-5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday