0 items

Maytag 33-1/2 x 43-7/16 in. 9.2 cf Extra Large Dryer with Extra Moisture Sensor Electric Front Load Dryer

MMEDB955F

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Advanced Moisture Sensing With Industry-Exclusive Extra Moisture Sensor
  • American Pride
  • Extra Interior Fin
  • Extra-Large 9.2 Cu. Ft. Capacity
  • Magnetic Door Latch
  • PowerDry Cycle
  • Sanitize Cycle
  • Steam Refresh Cycle
  • Ten-Year Limited Parts Warranty on the Drive Motor and Dryer Drum

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Capacity
9.2 cu ft
Color Finish
White
Color Finish Category
Whites
Depth
33-1/2 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
43-7/16 in
Power Source
Electric
Type
Front Load Dryer
UL Listed
Yes
Volts
240V
Width
29 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday