35-5/8 in. 24.7 cu. ft. French Door Refrigerator in Black

Part #MMFI2570FEB  |  Item #7210263  |  Manufacturer Part #MFI2570FEB

$ 2,076.32 EACH
(Pricing is for Black)

Color/Finish:
Black

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fingerprint Resistant Stainless Steel
  • PowerCold® Feature
  • Temperature-Controlled Wide-N-Fresh™ Deli Drawer
  • BrightSeries™ LED Lighting
  • Ten-Year Limited Parts Warranty on the Compressor
  • Humidity-Controlled FreshLock™ Crispers
  • Designed, Engineered, and Assembled in the U.S.A.
  • Factory-Installed Ice Maker

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

AMP: 20

CEC Compliant: For Sale in CA

Capacity: 24.7 cu ft

Color Finish: Black

Color Finish Category: Blacks

Control Type: Electronic

Depth: 35-1/4 in

Energy Star Compliant: Yes

Freezer Capacity Cu ft : 6.70 cu ft

Green: [Yes, Energy Star]

Handle Material: Metal

Height: 70-1/8 in

Installation Type: Freestanding

Interior Light: Yes

LED Light: Yes

Lead Law Compliant: Yes

NSF Certified: No

Power Source: Electric

Refrigerator Capacity Cu Ft : 18 cu ft

Refrigerator Type: French Door

UL Listed: No

Volts: 115V

Width: 35-5/8 in