35-5/8 in. 24.7 cu. ft. French Door Refrigerator in White
35-5/8 in. 24.7 cu. ft. French Door Refrigerator in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- PowerCold® Feature
- Temperature-Controlled Wide-N-Fresh™ Deli Drawer
- Fingerprint Resistant Stainless Steel
- Factory-Installed Ice Maker
- Humidity-Controlled FreshLock™ Crispers
- Designed, Engineered, and Assembled in the U.S.A.
- Ten-Year Limited Parts Warranty on the Compressor
- BrightSeries™ LED Lighting
-
Lead Law Compliant
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- CEC Compliant:
- For Sale in CA
- Capacity:
- 24.7 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Electronic
- Depth:
- 35-1/4 in
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 6.70 cu ft
- Green Product:
- Yes, Energy Star
- Handle Material:
- Metal
- Height:
- 70-1/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- LED Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 18 cu ft
- Refrigerator Type:
- French Door
- UL Listed:
- No
- Volts:
- 115V
- Width:
- 35-5/8 in