35-5/8 in. 25.19 cu. ft. French Door Refrigerator in Fingerprint Resistant Stainless Steel

Part #MMFF2558FEZ  |  Item #7113874  |  Manufacturer Part #MFF2558FEZ

$ 1,957.89 EACH

Color/Finish:
Fingerprint Resistant Stainless Steel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fingerprint Resistant Stainless Steel
  • Temperature-Controlled Wide-N-Fresh™ Deli Drawer
  • BrightSeries™ LED Lighting
  • Ten-Year Limited Parts Warranty on the Compressor
  • Humidity-Controlled FreshLock™ Crispers
  • Designed, Engineered, and Assembled in the U.S.A.

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

AMP: 15

CEC Compliant: For Sale in CA

Capacity: 25.19 cu ft

Color Finish: Fingerprint Resistant Stainless Steel

Color Finish Category: Stainless Steel

Control Type: Electronic

Depth: 35-1/2 in

Energy Star Compliant: Yes

Freezer Capacity Cu ft : 7.44 cu ft

Green: [Yes, Energy Star]

Handle Material: Metal

Height: 70-1/8 in

Installation Type: Freestanding

Interior Light: Yes

LED Light: Yes

Lead Law Compliant: Yes

NSF Certified: No

Power Source: Electric

Refrigerator Capacity Cu Ft : 17.75 cu ft

Refrigerator Type: French Door

UL Listed: No

Volts: 120V

Width: 35-5/8 in