0 items

Maytag Maxima® 4.3 cf 20 Amp Front Load Steam Washer

MMHW6000A

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

AMP
20
Capacity
4.3 cu ft
Collection
Maxima®
Color Finish
White
Color Finish Category
Whites
Depth
32-3/4 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
38-3/4 in
Power Source
Electric
Type
Front Load Washer
UL Listed
Yes
Volts
120V
Width
27 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday