Maytag

43-7/16 in. 9.20 cf Extra Large Capacity Gas Dryer with Extra Moisture Sensor in Metallic Slate

Part #MMGDB955FC  |  Manufacturer Part #MGDB955FC

Color/Finish:
Metallic Slate

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • PowerDry Cycle
  • Magnetic Door Latch
  • Advanced Moisture Sensing With Industry-Exclusive Extra Moisture Sensor
  • Extra Interior Fin
  • Steam Refresh Cycle
  • Extra-Large 9.2 Cu. Ft. Capacity
  • Sanitize Cycle
  • Ten-Year Limited Parts Warranty on the Drive Motor and Dryer Drum
  • American Pride

Specifications

ADA Compliant: No

CEC Compliant: For Sale in CA

Capacity: 9.20 cu ft

Color Finish: Metallic Slate

Color Finish Category: Greys

Depth: 33-1/2 in

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 43-7/16 in

Interior Light: Yes

Number of Settings: 9

Power Source: Gas

Type: Front Load Dryer

UL Listed: Yes

Width: 29 in