Maytag 43 in. 8.8 cf Electric Front Load Dryer

MMEDB855D

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • American pride
  • Dries faster with the PowerDry cycle
  • Largest loads, evenly dried
  • Maytag® commercial technology
  • Premium high torque motor
  • Sanitize cycle
  • Steam refresh cycle
  • Ten year limited parts warranty on the drive motor and dryer drum
  • Wrinkle prevent option with steam

SPECIFICATIONS

ADA Compliant
No
AMP
30
CEC Compliant
For Sale in CA
Capacity
8.8 cu ft
Color Finish
Metallic Slate
Color Finish Category
Greys
Depth
32-1/4 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
43 in
Interior Light
Yes
Power Source
Electric
Type
Front Load Dryer
UL Listed
Yes
Volts
240V
Width
29 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday