32-15/16 in. 4.8 cu. ft. Electric Front Load Washer in White
32-15/16 in. 4.8 cu. ft. Electric Front Load Washer in White
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 20
- Application:
- Laundry
- CEC Compliant:
- For Sale in CA
- Capacity:
- 4.8 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Turn Knob
- Depth:
- 32-15/16 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 38-5/8 in
- Installation Type:
- Freestanding
- Interior Light:
- No
- Material:
- Stainless Steel
- Maximum Capacity:
- 4.8 cu ft
- Number of Cycles:
- 12
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- WaterSense Labeled:
- No
- Width:
- 27 in