48dB Top Control Dishwasher with Powerdry Option in Fingerprint Resistant Stainless Steel
48dB Top Control Dishwasher with Powerdry Option in Fingerprint Resistant Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- PowerDry Option
- PowerBlast™ Cycle
- Better Built to handle your dirtiest dishes
- Designed, Engineered and Assembled in the USA
- Fingerprint Resistant Stainless Steel
- Ten-Year Limited Parts Warranty on the Racks, Chopper Blade and Stainless Steel Tub
- 4-Blade Stainless Steel Chopper
- Most Powerful Motor on the Market
- Tested Motor 2X Life
- Industry-Exclusive Stainless Steel Silverware Basket
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Fingerprint Resistant Stainless Steel
- Decibel Rating (dB):
- 48 dB
- Depth:
- 24-1/2 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 34-1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 120/240V
- WaterSense Labeled:
- No
- Width:
- 23-7/8 in