0 items

Maytag 5.3 cf High Efficiency Electric Top Load Washer

MMVWB855D

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • American pride
  • Direct drive motor
  • Driven by the PowerWash® cycle
  • Maytag® commercial technology
  • Optimal dispensers
  • PowerSpray
  • Sanitize cycle with oxi and steam
  • Steam-enhanced cycles
  • Ten year limited parts warranty on the direct drive motor and wash basket

SPECIFICATIONS

AMP
15
CEC Compliant
For Sale in CA
Capacity
5.3 cu ft
Color Finish
Metallic Slate
Color Finish Category
Greys
Depth
28 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
43 in
Number of Settings
11
Power Source
Electric
RPM
850
Type
Top Load Washer
UL Listed
Yes
Volts
120V
Width
27-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday