0 items

Maytag 5.8 CF Dual Temperature Beverage Center in Stainless Steel

MMBCM24FWBS

Color Finish

(Pricing is for Stainless Steel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Automatic Defrost
  • Interior Light

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Capacity
5.8 cu ft
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
26-7/8 in
Height
35-1/8 in
Installation Type
Undercounter
Lead Law Compliant
Yes
Refrigerator Type
Beverage Centers
Volts
115V
Width
23-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday