Maytag

5-Burner Gas Cooktop in Black

Part #MMGC7536DB  |  Manufacturer Part #MGC7536DB

Color/Finish:
Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Power™ Burner 15,000-BTU
  • Heavy-duty DuraClean™ continuous cast-iron grates
  • Ten Year Limited Parts Warranty
  • Designed, Engineered, and Assembled in the USA
  • Simmer Burner
  • Front Controls

ADA Compliant

Specifications

ADA Compliant: Yes

AMP: 15

BTU: 15000

Burner Type: Sealed

CSA Certified: Yes

Color Finish: Black

Color Finish Category: Blacks

Depth: 21 in

Fuel Type: Natural Gas

Height: 3-69/100 in

Material: Stainless Steel

Number Of Burners: 4

Power Source: Gas

UL Listed: Yes

Volts: 120V

Width: 36 in