Maytag 36 in. 5-Burner Natural Gas Cooktop in Stainless Steel

MMGC7536D

Manufacturer Part #: MGC7536DS

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Five burners
  • DuraClean™ continuous cast iron grates
  • Power™ burner
  • Front controls
  • Sealed surface burners
  • Includes LP conversion kit
  • Dishwasher-safe knobs
  • Designed, engineered, and assembled in the USA
  • Ten year limited parts warranty

SPECIFICATIONS

ADA Compliant
Yes
AMP
15
BTU
15000
Burner Type
Gas
Depth
21 in
Fuel Type
Natural Gas
Height
3-11/16 in
Number Of Burners
5
Number Of Elements
5
Power Source
Gas
UL Listed
Yes
Volts
120V
Width
36 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday