32-15/16 in. 5.0 cu. ft. Electric Front Load Washer in Metallic Slate

You last purchased this on
 
Maytag

32-15/16 in. 5.0 cu. ft. Electric Front Load Washer in Metallic Slate

This product requires certification to purchase.
Brand image
You last purchased this on
 
Maytag

32-15/16 in. 5.0 cu. ft. Electric Front Load Washer in Metallic Slate

  • Fast #
  • Part #MMHW8630HC
  • Item #7677452
  • Manufacturer Part #MHW8630HC
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Metallic Slate Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
20
CEC Compliant:
For Sale in CA
Capacity:
5.0 cu ft
Color Finish Category:
Greys
Color Finish Name:
Metallic Slate
Depth:
32-15/16 in
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
38-5/8 in
Installation Type:
Freestanding
Interior Light:
Yes
Material:
Stainless Steel
Number of Cycles:
14
Number of Settings:
5
Power Source:
Electric
Smart Home Compatibility:
Amazon Alexa, Android, Google Assistant, iOS, NEST
Smart Home Enabled:
Yes
UL Listed:
Yes
WaterSense Labeled:
No
Width:
27 in