0 items

Maytag 6.2 cf Top Load Washer

MMVWB955F

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • American Pride
  • Best Cleaning In The Industry Driven By The PowerWash® System (Based on 18-lb load, among leading top load brands, PowerWash® cycle vs. comparable cycles and default settings.)
  • Deep Fill Option
  • Internal Heater
  • Optimal Dispensers
  • Power™ Impeller
  • PowerSpray
  • PowerWash® Cycle
  • PowerWash® System
  • Ten-Year Limited Parts Warranty on the Direct Drive Motor and Wash Basket

SPECIFICATIONS

AMP
15
CEC Compliant
For Sale in CA
Capacity
6.2 cu ft
Color Finish
White
Color Finish Category
Whites
Depth
30 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
43-11/25 in
Power Source
Electric
RPM
1000
Type
Top Load Washer
UL Listed
Yes
Volts
120V
Width
29-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday