0 items

Maytag Maxima® 7.3 cf High Efficiency Front Load Dryer

MMED5100D

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
CEC Compliant
For Sale in CA
Capacity
7.3 cu ft
Collection
Maxima®
Color Finish
White
Color Finish Category
Whites
Depth
31 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
39 in
Interior Light
Yes
Number of Settings
9
Power Source
Electric
Type
Front Load Dryer
UL Listed
No
Volts
240V
Watts
5400
Width
27 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday