0 items

Maytag Professional Series 7.3 cf Stainless Steel Drum Gas Dryer

MMGD8100D

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
AMP
20
CEC Compliant
For Sale in CA
Capacity
7.3 cu ft
Collection
Professional Series
Color Finish
White
Color Finish Category
Whites
Depth
31 in
Energy Star Compliant
Yes
Fuel Type
LP Gas, Natural Gas
Green
Energy Star, Yes
Height
39 in
Power Source
Electric, Gas
Type
Front Load Dryer
UL Listed
No
Volts
120V
Width
27 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday