27 in. 7.3 cu. ft. Gas Dryer in Metallic Slate
27 in. 7.3 cu. ft. Gas Dryer in Metallic Slate
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Advanced Moisture Sensing monitors inside moisture and air temperatures to help evenly dry loads.
- The Quick Dry cycle dries small loads fast. Clothes will be ready before you know it when paired with the Quick Wash cycle.
- Boost drying power to help get thick fabrics drier the first time. Results may vary based on load size and type
- The Wrinkle Control cycle uses lower temperatures and defaults to using the Wrinkle Prevent option to help minimize wrinkles.
- The Sanitize cycle uses extra-hot drying temperatures to remove up to 99.9% of three common household bacteria. Bacteria tested were K. pneumoniae, P. aeruginosa, S. aureus.
- Dry even your largest loads with a spacious 7.3 cu. ft. capacity.
- These dryers use steam to relax stubborn wrinkles so your clothes come out looking their best. Look for steam-enhanced cycles and options to help prevent wrinkles, refresh clothes and reduce static.
- Don’t worry about forgetting to take laundry out of the dryer. The Wrinkle Prevent option tumbles clothes with steam for up to 150 minutes after the cycle ends to help prevent wrinkles from forming.
- The Reduce Static option cuts down on cling with the addition of a fine mist of water as clothes tumble at the end of the cycle.
- Built to reduce wrinkles, the Steam Refresh cycle quickly revives clothes without the need for a full wash cycle.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15, 20
- Application:
- Laundry
- BTU:
- 20000
- CEC Compliant:
- For Sale in CA
- Capacity:
- 7.3 cu ft
- Color Finish Category:
- Greys
- Color Finish Name:
- Metallic Slate
- Control Type:
- Dial
- Depth:
- 30-3/4 in
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas
- Green Product:
- Yes, Energy Star
- Height:
- 38-3/4 in
- Interior Light:
- No
- MBH:
- 20
- Number of Cycles:
- 12
- Number of Settings:
- 4
- Power Source:
- Gas
- Product Type:
- Front Load Dryer
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Weight:
- 158 lb
- Width:
- 27 in